Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72520B Halex Bushings, BUSHING-2in.PLASTIC SNAP-IN

MFG Item Number
72520B

72520B Halex Bushings, BUSHING-2in.PLASTIC SNAP-IN

MFG Item Number
72520B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
72520B
BUSHING-2in.PLASTIC SNAP-IN

Series Information

Specifications

Specifications
Manufacturer Part Number 72520B
Manufacturer Halex
Family Series Halex Bushings
Description BUSHING-2in.PLASTIC SNAP-IN
Protection Rating Indoor
Hazardous Location No
Mounting Snap-In
Composition Polypropylene
Trade Size 2 "
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.03 lbs