Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72573 Brady Signs & Signage, CHEMICAL HAZARDOUS MATERIAL SIGN

MFG Item Number
72573

72573 Brady Signs & Signage, CHEMICAL HAZARDOUS MATERIAL SIGN

MFG Item Number
72573
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
72573
CHEMICAL HAZARDOUS MATERIAL SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 72573
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Possible Hydrogen Sulfide Gas Present Sign, 10 H x 14 W x 0.1 D, Fiberglass
Type Warning Signs
Background Color Yellow
Header Caution
Legend Possible Hydrogen Sulfide Gas Present
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 14 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs