725BXXBC3ML-120A
Dwyer Instruments Relays, 725 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

725BXXBC3ML-120A

Dwyer Instruments Relays, 725 Series

725BXXBC3ML-120A

Dwyer Instruments Relays, 725 Series
Power Relays DPST-No 24 Amp Rating
MFG Item Number
725BXXBC3ML-120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 725 Series
Item #
725BXXBC3ML-120A
Power Relays DPST-No 24 Amp Rating

725 Series Information

The Series 725 Power Relays are designed to switch high current loads in the most demanding of applications. By having a high dielectric strength from the coils to the contacts, the relay can withstand severe voltage surges and spikes as commonly seen in inductive loads. Flag and LED indicators show the relay status and if there is power to the coil. A push‑to‑test button allows for manual testing of the relay operation without providing an electrical trigger. Integral mounting ears allows the relay to be panel mounted or DIN rail mounted without the need for an external socket. For quicker wiring installation, the Series 725 is available with quick connect tabs or screw terminals.
  • SPST‑NO or DPST‑NO Switching Operation
  • CE, CSA, RoHS, cUR, and UL Approvals
  • 25 or 30 Amps Rated Current Load



Specifications

Specifications
Manufacturer Part Number 725BXXBC3ML-120A
Manufacturer Dwyer Instruments
Product Series 725
Family Series Dwyer Instruments Relays, 725 Series
Description Power Relays DPST-No 24 Amp Rating (Ac) 24 VAC 50/60 Hz 5200 Ohm
Coil Voltage 120 VAC
Contacts 2NO
Mounting DIN Rail
Termination Quick Connect
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 25 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided Yes
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs