Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
725BXXSC3ML-24D Schneider Relays, 725 Series, Relay, DPST-NO, 25A, 24VDC Coil
MFG Item Number
P252069EM
725BXXSC3ML-24D Schneider Relays, 725 Series, Relay, DPST-NO, 25A, 24VDC Coil
MFG Item Number
P252069EM
Item Number
725BXXSC3ML-24D
This item cannot be canceled or returned
Description
Relay, DPST-NO, 25A, 24VDC Coil
- Rated up to 30 Amps
- Socket Compatible Models Available
- Flux Tight Versions Available
- Finger‑Safe Cover and Screw Terminals
- 4,000V Dielectric Strength
- Available with Push‑to‑Test Button
Specifications
Specifications
| Manufacturer Part Number |
P252069EM |
| Manufacturer |
Schneider |
| Product Series |
725 |
| Family Series |
Schneider Relays, 725 Series |
| Description |
Relay, DPST-NO, 25A, 24VDC Coil |
| Coil Voltage |
24 VDC |
| Contacts |
2NO |
| Mounting |
DIN Rail |
| Termination |
Screw Terminals |
| Enclosure |
Plastic |
| Number of Connections |
6 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
25 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.25 lbs |
725BXXSC3ML-24D
Schneider Relays, 725 Series