726018-4XSFDQT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

726018-4XSFDQT

Eaton's B-Line series Enclosures

726018-4XSFDQT

Eaton's B-Line series Enclosures
Enclosure
Item Number
726018-4XSFDQT
MFG Item Number
78205189458
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
726018-4XSFDQT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205189458
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4X
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Nominal Height 72 "
Nominal Width 60 "
Nominal Depth 18 "
Net Weight 0 lbs
Gross Weight 507.58 lbs