7269PLS
Brady Labels, B-302 Polyester Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7269PLS

Brady Labels, B-302 Polyester Series

7269PLS

Brady Labels, B-302 Polyester Series
B302 2X2.875 BLK/YEL 25/PK N-HEPTANE
Item Number
7269PLS
MFG Item Number
98338
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, B-302 Polyester Series
Item #
7269PLS
B302 2X2.875 BLK/YEL 25/PK N-HEPTANE

B-302 Polyester Series Information


Specifications

Specifications
Manufacturer Part Number 98338
Manufacturer Brady
Product Series B-302 Polyester
Family Series Brady Labels, B-302 Polyester Series
Description WARNING FLAMMABLE…, 2 H x 2 W, Black on Yellow, Pack of 25 Labels
Material Type Polyester
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Temperature Range: -40-230 °F
Label Height 2 "
Label Width 2 "
Language English
Legend N-Heptane Warning! Flammable
Net Weight 0 lbs
Gross Weight 0.0072 lbs