727-113
Wago Terminal Blocks, 727 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

727-113

Wago Terminal Blocks, 727 Series

727-113

Wago Terminal Blocks, 727 Series
8-level end plate
Item Number
727-113
MFG Item Number
7270113
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 727 Series
Item #
727-113
8-level end plate

727 Series Information

Specifications

Specifications
Manufacturer Part Number 7270113
Manufacturer Wago
Product Series 727
Family Series Wago Terminal Blocks, 727 Series
Description 8-level end plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0631 lbs
Gross Weight 0.063 lbs