727
Greenlee Hand Tools, High Leverage Cable Cutters Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

727

Greenlee Hand Tools, High Leverage Cable Cutters Series

727

Greenlee Hand Tools, High Leverage Cable Cutters Series
CABLE CUTTER
MFG Item Number
727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, High Leverage Cable Cutters Series
Item #
727
CABLE CUTTER

High Leverage Cable Cutters Series Information


Specifications

Specifications
Manufacturer Part Number 727
Manufacturer Greenlee
Product Series High Leverage Cable Cutters
Family Series Greenlee Hand Tools, High Leverage Cable Cutters Series
Description CABLE CUTTER
Type Cable Cutter
Number of Pieces 1
Capacity 2/0 AWG
Length 9-1/4 "
Application General Purpose
Insulated No
Comments High Leverage, Dipped Grip
Net Weight 1 lb
Gross Weight 1.15 lbs