727212-4XSFDQT
Eaton's B-Line series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

727212-4XSFDQT

Eaton's B-Line series Enclosures

727212-4XSFDQT

Eaton's B-Line series Enclosures
Enclosure
Item Number
727212-4XSFDQT
MFG Item Number
78205189455
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
727212-4XSFDQT
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 78205189455
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Enclosures
Description Enclosure
Material Stainless Steel
Composition Metallic
NEMA Rating NEMA 4X
Number of Doors 2
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Nominal Height 72 "
Nominal Width 72 "
Nominal Depth 12 "
Net Weight 0 lbs
Gross Weight 521.19 lbs