Series Information
| Manufacturer Part Number | C1-007LFU2 |
|---|---|
| Manufacturer | Hitachi |
| Family Series | Hitachi Drives |
| Description | 200 volt, 3 phase 1 CT (1.5 VT) HP |
| Brake | DC Injection, Dynamic Braking Transistor Optional (External) |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Frequency | 400 Hz |
| Protection Rating | IP20 |
| Dynamic Braking | Optional (External) |
| Net Weight | 2.625 lbs |
| Gross Weight | 2.625 lbs |