B-302 Polyester Series Information
| Manufacturer Part Number | 98345 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | WARNING FLAMMABLE. HARMFUL IF SWALLOWED OR INHALED. CAUSES IRRITATION…, 2 H x 2 W, Black on Yellow, Pack of 25 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 2 " |
| Label Width | 2 " |
| Language | English |
| Legend | Isopropyl Alcohol Warning! Flammable. Harmful If Swallowed Or Inhaled. Causes Irritation |
| Net Weight | 0 lbs |
| Gross Weight | 0.0072 lbs |