Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
727M Greenlee Hand Tools, High Leverage Cable Cutters Series, CUTTER,CABLE (POP)
727M Greenlee Hand Tools, High Leverage Cable Cutters Series, CUTTER,CABLE (POP)
This item cannot be canceled or returned
Description
Hand Tools, High Leverage Cable Cutters Series
High Leverage Cable Cutters Series Information
Specifications
Specifications
| Manufacturer Part Number |
727M |
| Manufacturer |
Greenlee |
| Product Series |
High Leverage Cable Cutters |
| Family Series |
Greenlee Hand Tools, High Leverage Cable Cutters Series |
| Description |
CUTTER,CABLE (POP) |
| Type |
Cable Cutter |
| Number of Pieces |
1 |
| Capacity |
2/0 AWG |
| Length |
9-1/4 " |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
High Leverage, Molded Grip |
| Net Weight |
1.17 lbs |
| Gross Weight |
1.17 lbs |
727M
Greenlee Hand Tools, High Leverage Cable Cutters Series