B-302 Polyester Series Information
| Manufacturer Part Number | 98353 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | WARNING FLAMMABLE. CAUSES IRRITATION. MAY BE HARMFUL IF SWALLOWED, INHALED, OR ABSORBED THROUGH SKIN., 2 H x 2 W, Black on Yellow, Pack of 25 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 2 " |
| Label Width | 2 " |
| Language | English |
| Legend | Methyl Isobutyl Ketone Warning! Flammable. Causes Irritation. May Be Harmful If Swallowed |
| Net Weight | 0 lbs |
| Gross Weight | 0.0072 lbs |