Obsolete
Series Information
| Manufacturer Part Number | 7287V |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | Straight Conduit Connector, Size: 1/2 IN, Connection: Armored Ground Wire X Nonmetallic Sheathed Cable, Conductor Range: 0.41 - 0.94 IN, Material: Die-cast Zinc, Length: 1.09 IN, Width: 1.88 IN, Thread Length: 0.41 IN, Standard: UL 514B, UL |
| Conduit/Cable Type | Armored Cable, Non-Metallic Sheathed Cable |
| Connection Type | Clamp |
| Angle | Straight |
| Trade Size | 1/2 " |
| Hub Type | Male NPS Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.14 lbs |