72915055
Werma Visual Signaling Devices, 729 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72915055

Werma Visual Signaling Devices, 729 Series

72915055

Werma Visual Signaling Devices, 729 Series
Ex LED Flashing Beacon WM 24VDC RD
MFG Item Number
72915055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 729 Series
Item #
72915055
Ex LED Flashing Beacon WM 24VDC RD

729 Series Information

  • Intense Double Flash with Low Power Consumption
  • Integrated Mounting Bracket
  • Explosion Protection and Saltwater Resistant
  • Up to 50,000 Hours Life Duration

Specifications

Specifications
Manufacturer Part Number 72915055
Manufacturer Werma
Product Series 729
Family Series Werma Visual Signaling Devices, 729 Series
Description Ex LED Flashing Beacon WM 24VDC RD
Operation Continuous
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Red
Lamp Type LED
Mounting Base, Bracket, Ceiling, Wall
Explosion Proof Yes
Operating Temperature -40-122 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 7.1869 lbs
Gross Weight 7.672 lbs