72936055
Werma Visual Signaling Devices, 729 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72936055

Werma Visual Signaling Devices, 729 Series

72936055

Werma Visual Signaling Devices, 729 Series
Ex LED EVS Beacon WM 24VDC YE
MFG Item Number
72936055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 729 Series
Item #
72936055
Ex LED EVS Beacon WM 24VDC YE

729 Series Information

  • Intense Double Flash with Low Power Consumption
  • Integrated Mounting Bracket
  • Explosion Protection and Saltwater Resistant
  • Up to 50,000 Hours Life Duration

Specifications

Specifications
Manufacturer Part Number 72936055
Manufacturer Werma
Product Series 729
Family Series Werma Visual Signaling Devices, 729 Series
Description Ex LED EVS Beacon WM 24VDC YE
Operation Continuous
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Yellow
Lamp Type LED
Mounting Base, Bracket, Ceiling, Wall
Explosion Proof Yes
Operating Temperature -40-122 °F
Protection Rating IP66
Approvals CE, EX
Net Weight 7.1869 lbs
Gross Weight 7.672 lbs