Series Information
| Manufacturer Part Number | 72988 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws Sign, 14 H x 20 W x 0.1 D, Fiberglass |
| Background Color | White |
| Header | Notice |
| Legend | Wash Your Hands Before Leaving As A Sanitary Measure In Compliance With Health Laws |
| Material | Fiberglass |
| Material Description | Premium |
| Language | English |
| Height | 14 " |
| Width | 20 " |
| Net Weight | 1.17 lbs |
| Gross Weight | 1.17 lbs |