72A-DUMMY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72A-DUMMY

Eaton's Bussmann series Fuses

72A-DUMMY

Eaton's Bussmann series Fuses
70 TYPE DUMMY
MFG Item Number
72A-DUMMY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
72A-DUMMY
70 TYPE DUMMY

Series Information

Specifications

Specifications
Manufacturer Part Number 72A-DUMMY
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Type 72 telecommunication fuse, Plastic case, 125 Vac, 300 Vdc, Non Indicating, Dummy Fuse, Ferrule end X ferrule end
Fuse Type Telecommunications Type
AC Voltage 125 VAC
DC Voltage 300 VDC
Net Weight 0.2 lbs
Gross Weight 0.2 lbs