72C15
Steel City, a T & B Brand Electrical Box Covers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72C15

Steel City, a T & B Brand Electrical Box Covers

72C15

Steel City, a T & B Brand Electrical Box Covers
STL CVR 7CU-IN 4-11/16X1 RAISED
Item Number
72C15
MFG Item Number
72 C 15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Electrical Box Covers, Series
Item #
72C15
STL CVR 7CU-IN 4-11/16X1 RAISED

Series Information

Specifications

Specifications
Manufacturer Part Number 72 C 15
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Electrical Box Covers
Description Single Gang Device Cover, 7 Cubic Inches, 4-11/16 Inch x 1 Inch Raised, Pre-Galvanized Steel
Composition Metallic
Material Steel
Number of Gangs 1
Cover Type Square Box Cover
Cover Design Raised
Color Silver
Gasket Included No
Approvals UL
Net Weight 0.435 lbs
Gross Weight 0.44 lbs