72ZWHWG
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72ZWHWG

Hammond Manufacturing Enclosures, 1418 FS Series

72ZWHWG

Hammond Manufacturing Enclosures, 1418 FS Series
Inner Panel - Half Height - Fits
MFG Item Number
72ZWHWG
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
72ZWHWG
Inner Panel - Half Height - Fits

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 72ZWHWG
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description Inner Panel - Half Height - Fits Encl. 72 x 48 - Galv
Material Galvanized Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Half Panel, Double Door Width
Nominal Height 72 "
Nominal Width 48 "
Net Weight 87 lbs
Gross Weight 87 lbs