72ZXHW
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72ZXHW

Hammond Manufacturing Enclosures, 1418 FS Series

72ZXHW

Hammond Manufacturing Enclosures, 1418 FS Series
30.8 x 56 For Encl. 72 x 60
MFG Item Number
72ZXHW
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
72ZXHW
30.8 x 56 For Encl. 72 x 60

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 72ZXHW
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 30.8 x 56 For Encl. 72 x 60 TWO DOOR FREE STANDING ENCLOS.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Half Panel, Double Door Width
Nominal Height 72 "
Nominal Width 60 "
Net Weight 95 lbs
Gross Weight 95 lbs
Alternatives
WA72P60F2
WA72P60F2
Wiegmann Enclosures, WA Series