72ZYFW
Hammond Manufacturing Enclosures, 1418 FS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

72ZYFW

Hammond Manufacturing Enclosures, 1418 FS Series

72ZYFW

Hammond Manufacturing Enclosures, 1418 FS Series
60 x 68 For Encl. 72 x 72
MFG Item Number
72ZYFW
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1418 FS Series
Item #
72ZYFW
60 x 68 For Encl. 72 x 72

1418 FS Series Information

  • Freestanding Enclosure Inner Panels
  • Formed from 10 Gauge or 12 Gauge Steel
  • Hardware Included

Specifications

Specifications
Manufacturer Part Number 72ZYFW
Manufacturer Hammond Manufacturing
Product Series 1418 FS
Family Series Hammond Manufacturing Enclosures, 1418 FS Series
Description 60 x 68 For Encl. 72 x 72 DOOR FREE STANDING ENCLOS.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit Yes
Comments Inner Full Panel, Double Door Width
Nominal Height 72 "
Nominal Width 72 "
Net Weight 190 lbs
Gross Weight 256 lbs
Alternatives
WA72P72F1
WA72P72F1
Wiegmann Enclosures, WA Series