73-30-615SH
Dongan Electric Manufacturing Transformers, 73 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73-30-615SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three

MFG Item Number
73-30-615SH

73-30-615SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three

MFG Item Number
73-30-615SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 73 Series
Item #
73-30-615SH
Transformer, Gen Purpose, Three

73 Series Information

Specifications

Specifications
Manufacturer Part Number 73-30-615SH
Manufacturer Dongan Electric Manufacturing
Product Series 73
Family Series Dongan Electric Manufacturing Transformers, 73 Series
Description Transformer, Gen Purpose, Three Phase, 208 Pri, 208Y/120 Sec, 30 KVA, NC/NR
Phase 3
Type Control
VA Rating 30,000 VA
Primary Voltage 208 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed Yes
Mounting Floor, Wall
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 420 lbs