73-610112SH
Dongan Electric Manufacturing Transformers, 73 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73-610112SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, 3P, 600

MFG Item Number
73-610112SH

73-610112SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, 3P, 600

MFG Item Number
73-610112SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 73 Series
Item #
73-610112SH
Transformer, Gen Purpose, 3P, 600

73 Series Information

Specifications

Specifications
Manufacturer Part Number 73-610112SH
Manufacturer Dongan Electric Manufacturing
Product Series 73
Family Series Dongan Electric Manufacturing Transformers, 73 Series
Description Transformer, Gen Purpose, 3P, 600 Delta Pri, 240 Delta Sec, 112.5 KVA, Vent. NEMA 3R , DOE Compliant
Phase 3
Type Control
VA Rating 112,500 VA
Primary Voltage 600 V
Configuration Delta Primary
Secondary Voltage 240 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 960 lbs