73-610150SH
Dongan Electric Manufacturing Transformers, 73 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73-610150SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three

MFG Item Number
73-610150SH

73-610150SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three

MFG Item Number
73-610150SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 73 Series
Item #
73-610150SH
Transformer, Gen Purpose, Three

73 Series Information

Specifications

Specifications
Manufacturer Part Number 73-610150SH
Manufacturer Dongan Electric Manufacturing
Product Series 73
Family Series Dongan Electric Manufacturing Transformers, 73 Series
Description Transformer, Gen Purpose, Three Phase, 600 Delta Pri, 240 Delta Sec, 150 KVA, Vent. NEMA 3R , DOE
Phase 3
Type Control
VA Rating 150,000 VA
Primary Voltage 600 V
Configuration Delta Primary
Secondary Voltage 240 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 3R
Approvals cULus
Net Weight 0 lbs
Gross Weight 1240 lbs