Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
73-LTH375SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three
MFG Item Number
73-LTH375SH
73-LTH375SH Dongan Electric Manufacturing Transformers, 73 Series, Transformer, Gen Purpose, Three
MFG Item Number
73-LTH375SH
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, Three
Specifications
Specifications
| Manufacturer Part Number |
73-LTH375SH |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
73 |
| Family Series |
Dongan Electric Manufacturing Transformers, 73 Series |
| Description |
Transformer, Gen Purpose, Three Phase, 480 Pri, 208Y/120 Sec, 75 KVA, Ventilated NEMA 3R , 115C Rise |
| Phase |
3 |
| Type |
Control |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Configuration |
Delta Primary/Wye Secondary |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| Mounting |
Floor |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Comments |
Ventilated |
| Net Weight |
0 lbs |
| Gross Weight |
1000 lbs |
73-LTH375SH
Dongan Electric Manufacturing Transformers, 73 Series