Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
730 Edwards Signaling Audible Signaling Devices, 730 Series, Dixie Buzabel, 3in.Wx5.25in.H
730 Edwards Signaling Audible Signaling Devices, 730 Series, Dixie Buzabel, 3in.Wx5.25in.H
Description
Audible Signaling Devices, 730 Series
Dixie Buzabel, 3in.Wx5.25in.H
Low Voltage Attractive Snap on Covers Fully Enclosed Satin Aluminum Finish Enclosed Terminals The Cat. No. 730 is a low cost, non adjustable combination bell and buzzer with grounded frame. May be operated using AC power supplied by a 590 transformer or from DC power.
Universal economy bell and buzzer combination widely used in homes, apartment houses, plants, and OEMs.
Specifications
Specifications
Manufacturer Part Number
730
Manufacturer
Edwards Signaling
Product Series
730
Family Series
Edwards Signaling Audible Signaling Devices, 730 Series
Description
Dixie Buzabel, 3in.Wx5.25in.H
Voltage
12 VAC, 6 VDC
Nominal Voltage
12 VAC, 6 VDC
Current Rating
0.7-1.4 A
Weatherproof
No
Explosion Proof
No
Hazardous Location
No
Net Weight
0.435 lbs
Gross Weight
0.5 lbs
730
Edwards Signaling Audible Signaling Devices, 730 Series