7300UST
Appleton Fittings, 7000US Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7300UST

Appleton Fittings, 7000US Series

7300UST

Appleton Fittings, 7000US Series
3 IN EMT COMP CONN INSUL USA
MFG Item Number
7300UST
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 7000US Series
Item #
7300UST
3 IN EMT COMP CONN INSUL USA

7000US Series Information

  • Made in the U.S.A.
  • Concretetight
  • Insulated throat connector rated +90 C (+194 F)
Appleton and O‑Z/Gedney offer ETP 7000US Series steel EMT compression connectors manufactured in the United States. They are used to ground and secure EMT raceways to boxes and enclosures. The 7000US Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 7300UST
Manufacturer Appleton
Product Series 7000US
Family Series Appleton Fittings, 7000US Series
Description 3 IN EMT COMP CONN INSUL USA
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Size 3 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Malleable Iron
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs