Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7304

Greenlee Knockouts

7304

Greenlee Knockouts
PUNCH SET 2-1/2 x 4 PK OF 1
MFG Item Number
7304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Series
Item #
7304
PUNCH SET 2-1/2 x 4 PK OF 1

Series Information

Specifications

Specifications
Manufacturer Part Number 7304
Manufacturer Greenlee
Family Series Greenlee Knockouts
Description PUNCH SET 2-1/2 x 4 PK OF 1
Conduit & Pipe Size 2.5 ", 3 ", 3.5 ", 4 "
Comments Knock-out expansion set
Net Weight 20.1 lbs
Gross Weight 20.1 lbs