Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
73040J
Cully-Minerallac Fasteners
10X2-1/2 Fhsms Sq Dr 18-8SS
This item cannot be canceled or returned
Description
10X2-1/2 Fhsms Sq Dr 18-8SS
Specifications
Specifications
| Manufacturer Part Number |
73040J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10X2-1/2 Fhsms Sq Dr 18-8SS |
| Screw Type |
Stainless Steel -Brass-Bronze |
| Bit Type |
Square |
| Size |
10 x 2-1/2 |
| Screw Head Type |
Flat Head |
| Color |
Silver |
| Material |
Stainless Steel |
| Comments |
Self-Tapping |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
73040J
Cully-Minerallac Fasteners