Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7306SB Greenlee Knockouts, HYD S/B SET 1/2 - 2in. PK OF 1

MFG Item Number
7306SB

7306SB Greenlee Knockouts, HYD S/B SET 1/2 - 2in. PK OF 1

MFG Item Number
7306SB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, Series
Item #
7306SB
HYD S/B SET 1/2 - 2in. PK OF 1

Series Information

Specifications

Specifications
Manufacturer Part Number 7306SB
Manufacturer Greenlee
Family Series Greenlee Knockouts
Description HYD S/B SET 1/2 - 2in. PK OF 1
Operation Hand Pump
Includes Knockout Set Yes
Comments 1/2 in to 2 in Knockouts included
Net Weight 22.9 lbs
Gross Weight 24.3 lbs