730BB-1-1/2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

730BB-1-1/2 Greenlee Knockouts, SR Series, PUNCH UNIT1.50(38.1) PK OF 1

MFG Item Number
730BB-1-1/2

730BB-1-1/2 Greenlee Knockouts, SR Series, PUNCH UNIT1.50(38.1) PK OF 1

MFG Item Number
730BB-1-1/2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
730BB-1-1/2
PUNCH UNIT1.50(38.1) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 730BB-1-1/2
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description PUNCH UNIT1.50(38.1) PK OF 1
Hole Size 1.5 "
Capacity 10 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Net Weight 0.65 lbs
Gross Weight 0.65 lbs