730PBB-3-3/4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

730PBB-3-3/4 Greenlee Knockouts, SR Series, PUNCH UNIT3.75(95.3) PK OF 1

MFG Item Number
730PBB-3-3/4

730PBB-3-3/4 Greenlee Knockouts, SR Series, PUNCH UNIT3.75(95.3) PK OF 1

MFG Item Number
730PBB-3-3/4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SR Series
Item #
730PBB-3-3/4
PUNCH UNIT3.75(95.3) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 730PBB-3-3/4
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description PUNCH UNIT3.75(95.3) PK OF 1
Hole Size 3.75 "
Capacity 10 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Net Weight 8.05 lbs
Gross Weight 8.05 lbs