Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
731-0004
10-80 VDC,FLUSH,2.05in. DIA.,
This item cannot be canceled or returned
Description
10-80 VDC,FLUSH,2.05in. DIA.,
Specifications
Specifications
| Manufacturer Part Number |
731-0004 |
| Manufacturer |
Trumeter |
| Family Series |
Trumeter Timers |
| Description |
10-80 VDC,FLUSH,2.05in. DIA., WITH BLACK BEZEL |
| Voltage |
10-28 VDC |
| Mounting |
Panel Mount |
| Number of Digits |
7 Total - 2 Decimal |
| Time Format |
Hours |
| Display Type |
Mechanical |
| Termination |
Spade |
| Status Indicator |
No |
| Resettable |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |