731 Series Information
| Manufacturer Part Number | 731-0042 |
|---|---|
| Manufacturer | Trumeter |
| Product Series | 731 |
| Family Series | Trumeter Timers, 731 Series |
| Description | 10-28 VDC,MINI,FLUSH,RECT., 1.45in. x .95in. |
| Voltage | 12 VDC, 24 VDC |
| Mounting | Panel Mount |
| Number of Digits | 7 Total - 2 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Blade Terminals |
| Timing Activation | While Powered |
| Status Indicator | No |
| Protection Rating | IP65 |
| Resettable | No |
| Approvals | CE, cUL, UL |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.11 lbs |