Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
731-0100
7D Elemech H/M Fls Sq Mnt NRst
This item cannot be canceled or returned
Description
7D Elemech H/M Fls Sq Mnt NRst
Specifications
Specifications
| Manufacturer Part Number |
731-0100 |
| Manufacturer |
Trumeter |
| Family Series |
Trumeter Timers |
| Description |
7D Elemech H/M Fls Sq Mnt NRst 10-28VDC |
| Voltage |
10-28 VDC |
| Mounting |
Panel Mount |
| Number of Digits |
7 Total - 2 Decimal |
| Time Format |
Hours |
| Display Type |
Mechanical |
| Termination |
Spade |
| Status Indicator |
No |
| Resettable |
No |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |