7314145000
Schneider HVAC Valves, V341 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7314145000 Schneider HVAC Valves, V341 Series, Valve: 40 mm, 3W, Globe, G Ext, SS,

MFG Item Number
106420

7314145000 Schneider HVAC Valves, V341 Series, Valve: 40 mm, 3W, Globe, G Ext, SS,

MFG Item Number
106420
Item Number
7314145000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V341 Series
Item #
7314145000
Valve: 40 mm, 3W, Globe, G Ext, SS,

V341 Series Information

Specifications

Specifications
Manufacturer Part Number 106420
Manufacturer Schneider
Product Series V341
Family Series Schneider HVAC Valves, V341 Series
Description Valve: 40 mm, 3W, Globe, G Ext, SS, 25 kvs, Glycol 25-50pct. and Water, Venta, No Steam
Capacity 28.91 Cv
Pipe Size 1.5 "
Connection Type Threaded External
Max Static Pressure 232 psi
Body Pattern Three-Way
Valve Style Globe
Medium Temperature Range -4-302 °F
Flow Characteristic Equal Percentage
Net Weight 6.43 lbs
Gross Weight 6.43 lbs