Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
732-0004 Trumeter Timers, 10-80 VDC,MINI,2-HOLE RECTANGULAR,
MFG Item Number
732-0004

732-0004 Trumeter Timers, 10-80 VDC,MINI,2-HOLE RECTANGULAR,

MFG Item Number
732-0004
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, Series
Item #
732-0004
10-80 VDC,MINI,2-HOLE RECTANGULAR,

Series Information

Specifications

Specifications
Manufacturer Part Number 732-0004
Manufacturer Trumeter
Family Series Trumeter Timers
Description 10-80 VDC,MINI,2-HOLE RECTANGULAR, 1.45in. X .95in.
Voltage 10-80 VDC
Mounting Panel Mount
Number of Digits 6 Total - 1 Decimal
Time Format Hours
Display Type Mechanical
Termination Spade
Status Indicator No
Resettable No
Approvals CE, UL
Net Weight 0.1 lbs
Gross Weight 0.16 lbs