Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 732-0013 |
|---|---|
| Manufacturer | Trumeter |
| Family Series | Trumeter Timers |
| Description | COUNTER W/ CUP MOUNTING |
| Voltage | 10-80 VDC |
| Mounting | Panel Mount |
| Number of Digits | 6 Total - 1 Decimal |
| Time Format | Hours |
| Display Type | Mechanical |
| Termination | Spade |
| Status Indicator | No |
| Resettable | No |
| Approvals | CE, UL |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.28 lbs |