Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73234 MARS Fittings, NYL ELBW 3/4BARB X 3/4MPT 4PK

MFG Item Number
73234

73234 MARS Fittings, NYL ELBW 3/4BARB X 3/4MPT 4PK

MFG Item Number
73234
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
73234
NYL ELBW 3/4BARB X 3/4MPT 4PK

Series Information

Specifications

Specifications
Manufacturer Part Number 73234
Manufacturer MARS
Family Series MARS Fittings
Description NYL ELBW 3/4BARB X 3/4MPT 4PK
Connection Type Barb to Male Thread
Angle 90 °
Trade Size 3/4 "
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Comments 3/4 in Barb to 3/4 in MPT
Net Weight 0 lbs
Gross Weight 0 lbs