Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

73244 MARS Fittings, NYL HOSE MENDER 1/2 BARB 4PK

MFG Item Number
73244

73244 MARS Fittings, NYL HOSE MENDER 1/2 BARB 4PK

MFG Item Number
73244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
73244
NYL HOSE MENDER 1/2 BARB 4PK

Series Information

Specifications

Specifications
Manufacturer Part Number 73244
Manufacturer MARS
Family Series MARS Fittings
Description NYL HOSE MENDER 1/2 BARB 4PK
Connection Type Barb to Barb
Angle 90 °
Trade Size 1/2 "
Material Polyamide
Composition Non-Metallic
Hazardous Location No
Net Weight 0 lbs
Gross Weight 0 lbs