Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
73253 MARS Fittings, NYL TEE ALL 1/2 BARB 4PK
73253 MARS Fittings, NYL TEE ALL 1/2 BARB 4PK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
73253 |
| Manufacturer |
MARS |
| Family Series |
MARS Fittings |
| Description |
NYL TEE ALL 1/2 BARB 4PK |
| Trade Size |
1/2 " |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Shape |
T |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |