733-332
Wago Plugs & Receptacles, 733 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

733-332

Wago Plugs & Receptacles, 733 Series

733-332

Wago Plugs & Receptacles, 733 Series
THT male header
Item Number
733-332
MFG Item Number
51226874
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 733 Series
Item #
733-332
THT male header

733 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates
  • 100% Protected Against Mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51226874
Manufacturer Wago
Product Series 733
Family Series Wago Plugs & Receptacles, 733 Series
Description THT male header
Number of Contacts 2 Pole
Connection Configuration Male
Current Rating 4 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CCA, CSA, UL
Comments PCB Connection Type
Net Weight 0.0008 lbs
Gross Weight 0.001 lbs