733-333/105-604
Wago Plugs & Receptacles, 733 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

733-333/105-604

Wago Plugs & Receptacles, 733 Series

733-333/105-604

Wago Plugs & Receptacles, 733 Series
Male header (for PCBs)
Item Number
733-333/105-604
MFG Item Number
51198959
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 733 Series
Item #
733-333/105-604
Male header (for PCBs)

733 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates
  • 100% Protected Against Mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51198959
Manufacturer Wago
Product Series 733
Family Series Wago Plugs & Receptacles, 733 Series
Description Male header (for PCBs)
Number of Contacts 3 Pole
Connection Configuration Male
Current Rating 4 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Approvals CCA, CSA, UL
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0015 lbs
Gross Weight 0.002 lbs