Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 733 Series
733-339/105-604/997-446
Wago Terminal Blocks, 733 Series
THR male header0.8 x 0.8 mm solder
Item Number
733-339/105-604/997-446
This item cannot be canceled or returned
Description
Terminal Blocks, 733 Series
Item #
733-339/105-604/997-446
THR male header0.8 x 0.8 mm solder
- Universal Connection
- Easy Cable Pre‑Assembly and On‑Unit Wiring
- Strain Relief Plates
- 100% Protected Against Mismating
- Coding Fingers
Specifications
Specifications
| Manufacturer Part Number |
51209799 |
| Manufacturer |
Wago |
| Product Series |
733 |
| Family Series |
Wago Terminal Blocks, 733 Series |
| Description |
THR male header0.8 x 0.8 mm solder pin straight, black |
| Number of Levels |
1 |
| Number of Poles |
9 |
| Connection Actuation |
Pluggable |
| Pin Spacing |
2.5 mm |
| Length |
2.4 mm |
| UL Voltage |
150 VAC |
| Current Rating |
4 A |
| CSA Voltage |
150 VAC |
| IEC Voltage |
320 VAC |
| Color |
Black |
| PCB Contact |
THR |
| Composition |
Polyphthalamide |
| Mounting |
PCB Mount |
| Pluggable |
Yes |
| Operating Temperature |
-76-212 °F |
| Plug Entry Position |
Top |
| Plug Gender |
Male |
| Net Weight |
0.0031 lbs |
| Gross Weight |
0.003 lbs |
733-339/105-604/997-446
Wago Terminal Blocks, 733 Series