733-363/105-604/997-406
Wago Plugs & Receptacles, 733 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

733-363/105-604/997-406

Wago Plugs & Receptacles, 733 Series

733-363/105-604/997-406

Wago Plugs & Receptacles, 733 Series
THR male header
Item Number
733-363/105-604/997-406
MFG Item Number
51209814
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Plugs & Receptacles, 733 Series
Item #
733-363/105-604/997-406
THR male header

733 Series Information

  • Universal Connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates
  • 100% Protected Against Mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51209814
Manufacturer Wago
Product Series 733
Family Series Wago Plugs & Receptacles, 733 Series
Description THR male header
Number of Contacts 3 Pole
Connection Configuration Male
Current Rating 4 A
Voltage 150 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0013 lbs
Gross Weight 0.001 lbs