Series Information
| Manufacturer Part Number | 733A |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Transformers |
| Description | Enclosure |
| Type | Transformer |
| VA Rating | 750 VA |
| Primary Voltage | 115 V |
| Configuration | Single Primary/Single Secondary |
| Secondary Voltage | 2.5 V |
| Enclosed | Yes |
| Mounting | Chassis |
| Termination | Wire Leads |
| Operating Temperature | 32-221 Degrees F |
| Insulation Class | Class A |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |