734-129

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
734-129 Wago Cable Ties, 734 Series, Strain relief plate
MFG Item Number
7340129

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

734-129 Wago Cable Ties, 734 Series, Strain relief plate

MFG Item Number
7340129
Item Number
734-129
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Cable Ties, 734 Series
Item #
734-129
Strain relief plate

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 7340129
Manufacturer Wago
Product Series 734
Family Series Wago Cable Ties, 734 Series
Description Strain relief plate
Type Connector
Material Polyamide
Environment Yes
Color Light Gray
Special Properties Weather Resistant
Heat Stabilized Yes
Grounding Yes
Mounting Screw
Approvals LR
Net Weight 0.0018 lbs
Gross Weight 0.002 lbs