734-138/105-604/997-407
Wago Plugs & Receptacles, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-138/105-604/997-407

Wago Plugs & Receptacles, 734 Series

734-138/105-604/997-407

Wago Plugs & Receptacles, 734 Series
THR male header
Item Number
734-138/105-604/997-407
MFG Item Number
51148036
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 200

Description

Plugs & Receptacles, 734 Series
Item #
734-138/105-604/997-407
THR male header

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51148036
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description THR male header
Number of Contacts 8 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0051 lbs
Gross Weight 0.005 lbs