734-168/105-604
Wago Plugs & Receptacles, 734 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

734-168/105-604

Wago Plugs & Receptacles, 734 Series

734-168/105-604

Wago Plugs & Receptacles, 734 Series
Male header (for PCBs)
Item Number
734-168/105-604
MFG Item Number
51148213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 734 Series
Item #
734-168/105-604
Male header (for PCBs)

734 Series Information

  • Universal connection
  • Easy Cable Pre‑Assembly and On‑Unit Wiring
  • Strain Relief Plates and Housings for Field Assembly
  • 100% protected against mismating
  • Coding Fingers

Specifications

Specifications
Manufacturer Part Number 51148213
Manufacturer Wago
Product Series 734
Family Series Wago Plugs & Receptacles, 734 Series
Description Male header (for PCBs)
Number of Contacts 8 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 300 V
Operating Temperature -60-100 °C
Material Electrolytic Copper
Finish Tin
Enclosure None (Insert Only)
Comments THR Male Headers for Reflow Soldering in SMT Applications
Net Weight 0.0049 lbs
Gross Weight 0.005 lbs